Antifatigue Mat, 74 ft. L x 6 ft. W, 15/16" Thickness, Diamond Plate, Black
- Mfr # 414.1516X6X74BK
- Zoro # G4752889
product price:Â
$
6,468.99
/ea
Key Features
Color
Black
Width
6 ft.
Material
PVC Surface With Nitrile Infused Sponge
Thickness
15/16 in
Mat Surface Pattern
Diamond Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 414.1516X6X74BK
- Zoro #
- G4752889
- UPC #
- 715411816576
- Country of Origin
- United States
Dimensions
- Length
- 74 ft.
- Width
- 6 ft.
- Thickness
- 15/16 in
Details
- Item
- Antifatigue Mat
- Color
- Black
- Material
- PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern
- Diamond Plate
- Standards
- MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
- Application
- Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
- Type
- Anti-Fatigue Matting
- For Use With
- Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
Description
UltraSoft Diamond-Plate Mat,Blk,6x74ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.