Shop WEARWELL

Antifatigue Mat, 75 ft L, 5 ft W, Black

  • Mfr # 414.1516X5X75BK
  • Zoro # G622705922

product price: 
$
3,165.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Length
75 ft
DOC FF1-70 Rating
Yes
Weight
498 lb
Anti-Slip Surface
Yes
Thermally Insulating
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
414.1516X5X75BK
Zoro #
G622705922
UPC #
715411827718
Country of Origin
United States

Dimensions

Length
75 ft
Width
5 ft
Thickness
15/16 in
Manufacturers Warranty Length
Lifetime

Details

DOC FF1-70 Rating
Yes
Weight
498 lb
Anti-Slip Surface
Yes
Thermally Insulating
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Reversible
No
Mat Product Type
Antifatigue Mat
Backing Material
Nitrile Foam
Application
Industrial
Surface Texture
Raised Pattern
Mat Shape
Rectangle
Surface Material
PVC
Welding Safe
No
Other Standards
ASTM D 3884, ASTM D575, ASTM F1677, MVSS 302
Series
414
Compression Deflection
25% @ 6.2 psi
Number of Border Stripes
0
Mat Compatible Chemicals
MVSS 302 Rating
A Rating
X-Ray Detectable
No
USDA Certified
No
Color
Black
Anti-Slip Backing
No
Single Material Construction
No
NFSI High Traction Certified
Yes
Item
UltraSoft Diamond-Plate
Surface Design
Classic Diamond
Edge Style
Beveled
Backing Characteristics
Nitricell
Autoclavable
No
Recyclable
Yes
Number of Beveled Edges
4
Recycled Content
Greater Than50%
Antimicrobial
No
Critical Radiant Flux Class Rating
MVSS 302
Washdown Safe
No
Wire Color
Black

Description

UltraSoft Diamond-Plate, Anti-Slip Backing No, FS209E Class Not Applicable, Number of Border Stripes 0, Resistance Properties Abrasion-Resistant, Chemical-Resistant, X-Ray Detectable No, Width 5 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 414, Thickness 15/16 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 Not Applicable, Reversible No, Surface Design Classic Diamond, Number of Beveled Edges 4, Melt Point Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.