Shop WEARWELL

Antifatigue Mat, 75 ft L, 5 ft W, Black

  • Mfr # 414.1516X5X75BYL
  • Zoro # G822706187

product price: 
$
3,517.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Manufacturers Warranty Length
Lifetime
Autoclavable
No
Application
Industrial
Color
Black
Width
5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
414.1516X5X75BYL
Zoro #
G822706187
UPC #
715411621217
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Width
5 ft
Thickness
15/16 in
Length
75 ft

Details

Autoclavable
No
Application
Industrial
Color
Black
Welding Safe
No
Weight
498 lb
MVSS 302 Rating
A Rating
Recycled Content
Greater Than50%
Anti-Slip Backing
No
USDA Certified
No
Compression Deflection
25% @ 6.2 psi
Number of Border Stripes
2
Series
414
Item
UltraSoft Diamond-Plate
Mat Product Type
Antifatigue Mat
Washdown Safe
No
Surface Texture
Raised Pattern
Resistance Properties
Abrasion-Resistant, Impact-Resistant
Backing Characteristics
Nitricell
Mat Compatible Chemicals
Single Material Construction
No
Mat Shape
Rectangle
Antimicrobial
No
Surface Design
Classic Diamond
Border Color
Yellow
Edge Style
Beveled
Other Standards
ASTM D 3884, ASTM D575, ASTM F1677, MVSS 302
Reversible
No
Critical Radiant Flux Class Rating
MVSS 302
Number of Beveled Edges
4
Thermally Insulating
No
Backing Material
Nitrile Foam
Anti-Slip Surface
Yes
X-Ray Detectable
No
Recyclable
Yes
NFSI High Traction Certified
Yes
Surface Material
PVC
DOC FF1-70 Rating
Yes
Wire Color
Black

Description

UltraSoft Diamond-Plate, Anti-Slip Backing No, FS209E Class Not Applicable, Number of Border Stripes 2, Resistance Properties Abrasion-Resistant, Impact-Resistant, X-Ray Detectable No, Width 5 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 414, Thickness 15/16 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 Not Applicable, Reversible No, Surface Design Classic Diamond, Number of Beveled Edges 4, Melt Point Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.