Shop WEARWELL

Antifatigue Mat, 75 ft L, 6 ft W, Black

  • Mfr # 415.916X6X75BYL
  • Zoro # G822705982

product price: 
$
2,897.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Backing Characteristics
Nitricell
Width
6 ft
Border Color
Yellow
Anti-Slip Surface
Yes
USDA Certified
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
415.916X6X75BYL
Zoro #
G822705982
UPC #
715411614905
Country of Origin
United States
Backing Characteristics
Nitricell
Border Color
Yellow
Anti-Slip Surface
Yes
USDA Certified
No
Thermally Insulating
No
Mat Product Type
Antifatigue Mat
MVSS 302 Rating
A Rating
Series
415
Autoclavable
No
Reversible
No
Recyclable
Yes
Single Material Construction
No
Surface Design
Classic Diamond
Mat Shape
Rectangle
Antimicrobial
No
Weight
495 lb
Resistance Properties
Chemical-Resistant
Compression Deflection
25% @ 6.2 psi
Backing Material
Nitrile Foam
Other Standards
ASTM D 3884, ASTM D575, ASTM F1677, MVSS 302
Washdown Safe
No
Surface Material
PVC
Recycled Content
Greater Than50%
Color
Black
DOC FF1-70 Rating
Yes
Mat Compatible Chemicals
NFSI High Traction Certified
Yes
Surface Texture
Raised Pattern
X-Ray Detectable
No
Application
Industrial
Item
Diamond-Plate SpongeCote
Critical Radiant Flux Class Rating
MVSS 302
Edge Style
Beveled
Welding Safe
No
Number of Beveled Edges
4
Anti-Slip Backing
No
Number of Border Stripes
2
Wire Color
Black

Dimensions

Width
6 ft
Thickness
9/16 in
Manufacturers Warranty Length
Lifetime
Length
75 ft

Description

Diamond-Plate SpongeCote, Anti-Slip Backing No, FS209E Class Not Applicable, Number of Border Stripes 2, Resistance Properties Chemical-Resistant, X-Ray Detectable No, Width 6 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415, Thickness 9/16 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 Not Applicable, Reversible No, Surface Design Classic Diamond, Number of Beveled Edges 4, Melt Point Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.