
Antifatigue Mat, 75 ft L x 2 ft W, 1 in Thickness, Diamond Plate, Black
Mfr # 497
Zoro # G713344009
product price: $827.99
/eaKey Features
Thickness
1 in
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
For Use With
Suitable For Dry Environment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
497
Zoro #
G713344009
UPC #
715411015603
Country of Origin
United States
Dimensions
Length
75 ft
Width
2 ft
Thickness
1 in
Length (Straight Wireway)
75 ft
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
For Use With
Suitable For Dry Environment
Antifatigue
Yes
Flame Resistant/Fire Retardant
Flame Resistant
Fire Resistant/Fire Retardant
Fire Resistant
Weight
150 lb
Type
Anti-Fatigue Matting
Edges
beveled
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Brake Fluid Resistant
No
Mat Backing Material
Urethane Foam
Mat Surface Material
Vinyl
Antimicrobial
No
Description
Antifatigue Runner, Width 2 ft, Thickness 1 in, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.