Antifatigue Mat, 75 ft. L x 2 ft. W, 9/16" Thickness, Rubber, Weldsafe Ultrasoft, Black
Mfr # 447
Zoro # G0917773
product price:Â $1,592.99
/eaKey Features
Color
Black
Length
75 ft.
Thickness
9/16"
Material
Natural Rubber Surface With Nitrile Sponge
Surface Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
447
Zoro #
G0917773
UPC #
715411447213
Country of Origin
United States
Dimensions
Length
75 ft.
Width
2 ft.
Thickness
9/16"
Length (Straight Wireway)
75 ft
Description
Antifatigue Runner, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.