
Antifatigue Mat, 75 ft L x 3 ft W, 1 in Thickness, Diamond Plate, Black
Mfr # 497
Zoro # G513344001
product price:Â $1,255.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Material
PVC Surface With Recycled Urethane Sponge
Thickness
1 in
Mat Surface Pattern
Diamond Plate
Standards
FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Brake Fluid Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
497
Zoro #
G513344001
UPC #
715411015702
Country of Origin
United States
Dimensions
Length
75 ft
Width
3 ft
Thickness
1 in
Length (Straight Wireway)
75 ft
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Diamond Plate
Standards
FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Fire Resistant
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
For Use With
Manufacturing; Airlines; Assembly / Fulfillment
Antimicrobial
No
Mat Surface Material
Urethane
Mat Backing Material
Urethane Foam
Edges
beveled
Oil Resistant
No
Type
Anti-Fatigue Matting
Flame Resistant/Fire Retardant
Flame Resistant
Description
Antifatigue Runner, Width 3 ft, Thickness 1 in, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.