
Antifatigue Mat, 75 ft L x 3 ft W, 1 in Thickness, Diamond Plate, Black with Yellow Border
Mfr # 497
Zoro # G613344000
product price:Â $1,370.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Material
PVC Surface With Recycled Urethane Sponge
Thickness
1 in
Mat Surface Pattern
Diamond Plate
Standards
FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Antifatigue
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
497
Zoro #
G613344000
UPC #
715411016105
Country of Origin
United States
Dimensions
Length
75 ft
Width
3 ft
Thickness
1 in
Length (Straight Wireway)
75 ft
Details
Item
Antifatigue Mat
Color
Black with Yellow Border
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Diamond Plate
Standards
FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Antifatigue
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Edges
beveled
For Use With
Manufacturing; Airlines; Assembly / Fulfillment
Oil Resistant
No
Mat Backing Material
Urethane Foam
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Mat Surface Material
Urethane
Flame Resistant/Fire Retardant
Flame Resistant
Brake Fluid Resistant
No
Antimicrobial
No
Description
Antifatigue Runner, Width 3 ft, Thickness 1 in, Length 75 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.