Antifatigue Mat, 75 ft. L x 3 ft. W, 3/16" Thickness, Diamond Plate, Black/Yellow
Mfr # 385
Zoro # G0907967
product price:Â $1,154.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Color
Black/Yellow
Length
75 ft.
Width
3 ft.
Thickness
3/16"
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385
Zoro #
G0907967
UPC #
715411504602
Country of Origin
United States
Dimensions
Length
75 ft.
Width
3 ft.
Thickness
3/16"
Length (Straight Wireway)
75 ft
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC
Mat Surface Pattern
Diamond Plate
Edge Style
Straight
Standards
FMVSS 302; MVSS 302/'A'; Federal Standard 191; ASTM F1677
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Fire Resistant
Edges
Straight
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antimicrobial
No
Antifatigue
Yes
Mat Backing Material
Vinyl
Oil Resistant
No
Type
Runner
Backing Material
Vinyl
Flame Resistant/Fire Retardant
Flame Resistant
Description
Antifatigue Runner, Width 3 ft, Thickness 3/16 in, Mat Shape Rectangle, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.