Antifatigue Mat, 75 ft L x 3 ft W, 5/8 in Thickness, Vinyl, Corrugated, Black
Mfr # 720
Zoro # G0912779
product price:Â $2,200.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Color
Black
Length
75 ft
Width
3 ft
Thickness
5/8 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720
Zoro #
G0912779
UPC #
715411003860
Country of Origin
United States
Dimensions
Length
75 ft
Width
3 ft
Thickness
5/8 in
Details
Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Corrugated
Standards
ASTM D178 Class 2, Type II
Antifatigue
Yes
Antimicrobial
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Non-Conductive
Max. Use Voltage
17,000V AC
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Oil Resistant
No
Backing Material
Nitrile
Description
Switchboard Runner, Mat Color Black, Mat Surface Pattern Corrugated, Max. Use Voltage 17,000V AC, Mat Length 75 ft, Mat Width 3 ft, Mat Surface Material Vinyl, Mat Backing Material Nitrile, Mat Thickness 5/8 in, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Antifatigue Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.