Antifatigue Mat, 75 ft. L x 3 ft. W, 5/8" Thickness, Urethane, Diamond Plate, Black
Mfr # 497
Zoro # G0912578
product price: $1,251.99
/eaKey Features
Thickness
5/8"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Urethane
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
497
Zoro #
G0912578
UPC #
715411014705
Country of Origin
United States
Dimensions
Length
75 ft.
Width
3 ft.
Thickness
5/8"
Length (Straight Wireway)
75 ft
Description
Antifatigue Runner, Width 3 ft, Thickness 5/8 in, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.