Antifatigue Mat, 75 ft. L x 3 ft. W, 9/16" Thickness, Diamond Plate, Black/Yellow

  • Mfr # 415

  • Zoro # G0907678


product price:  $1,228.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM F1677, FMVSS 302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415
Zoro #
G0907678
UPC #
715411200597
Country of Origin
United States

Dimensions

Length
75 ft.
Width
3 ft.
Thickness
9/16"
Length (Straight Wireway)
75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM F1677, FMVSS 302
Application
Manufacturing; Airlines; Health/Lab/Pharmacy; Transportation
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Mat Shape
Rectangle
Mat Backing Material
Nitrile Foam
Edges
beveled
Fire Resistant/Fire Retardant
Fire Resistant
Antifatigue
Yes
Oil Resistant
No
For Use With
Manufacturing; Airlines; Health/Lab/Pharmacy; Transportation
Type
Anti-Fatigue Matting
Backing Material
Nitrile Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 75 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.