
Antifatigue Mat, 75 ft L x 4 ft W, 1 in Thickness, Diamond Plate, Black with Yellow Border
Mfr # 497
Zoro # G113344005
product price:Â $1,708.99
/eaKey Features
Material
PVC Surface With Recycled Urethane Sponge
Thickness
1 in
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Flame Resistant/Fire Retardant
Flame Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
497
Zoro #
G113344005
UPC #
715411016303
Country of Origin
United States
Dimensions
Length
75 ft
Width
4 ft
Thickness
1 in
Length (Straight Wireway)
75 ft
Details
Item
Antifatigue Mat
Color
Black with Yellow Border
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Flame Resistant/Fire Retardant
Flame Resistant
Edges
beveled
Mat Backing Material
Urethane Foam
Antimicrobial
No
Type
Anti-Fatigue Matting
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Weight
300 lb
For Use With
Suitable For Dry Environment
Oil Resistant
No
Mat Surface Material
Vinyl
Fire Resistant/Fire Retardant
Fire Resistant
Description
Antifatigue Runner, Width 4 ft, Thickness 1 in, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.