Antifatigue Mat, 75 ft. L x 4 ft. W, 3/16" Thickness, Diamond Plate, Black/Yellow

  • Mfr # 385.316X4X75BYL

  • Zoro # G4781266


product price:  $1,652.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Length
75 ft.
Material
PVC
Thickness
3/16"
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
385.316X4X75BYL
Zoro #
G4781266
UPC #
715411504824
Country of Origin
United States

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
3/16"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677
Application
Suitable For Dry Environment; Custom 1 (Length); Manufacturing; Transportation; Airlines; Retail; Office; Education
For Use With
Suitable For Dry Environment; Custom 1 (Length); Manufacturing; Transportation; Airlines; Retail; Office; Education
Type
Runner

Description

Diamond-Plate Runner Mat,4 ft. x 75 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.