Shop WEARWELL
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Antifatigue Mat, 75 ft. L x 4 ft. W, 3/16" Thickness, Diamond Plate, Gray
- Mfr # 385.316X4X75GY
- Zoro # G4781257
product price:Â
$
1,038.99
/ea
Key Features
Length
75 ft.
Thickness
3/16 in
Material
PVC
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385.316X4X75GY
- Zoro #
- G4781257
- UPC #
- 715411504787
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Gray
- Material
- PVC
- Mat Surface Pattern
- Diamond Plate
- Standards
- MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677
- Application
- Suitable For Dry Environment; Custom 1 (Length); Manufacturing; Transportation; Airlines; Retail; Office; Education
- For Use With
- Suitable For Dry Environment; Custom 1 (Length); Manufacturing; Transportation; Airlines; Retail; Office; Education
- Type
- Runner
Dimensions
- Length
- 75 ft.
- Width
- 4 ft.
- Thickness
- 3/16 in
Description
Diamond-Plate Runner Mat,4 ft. x 75 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.