Antifatigue Mat, 75 ft. L x 5 ft. W, 9/16" Thickness, Diamond Plate, Black/Yellow

  • Mfr # 415.916X5X75BYL

  • Zoro # G0917572


product price:  $3,024.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Color
Black/Yellow
Width
5 ft.
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
415.916X5X75BYL
Zoro #
G0917572
UPC #
715411616916
Country of Origin
United States

Dimensions

Length
75 ft.
Width
5 ft.
Thickness
9/16"
Length (Straight Wireway)
75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302 ; ASTM F1677
Application
Suitable For Dry Environments
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Brake Fluid Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
No
Mat Shape
Rectangle
Edges
beveled
Mat Backing Material
Nitrile
Weight
413 lb
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting
Backing Material
Nitrile
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 5 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 75 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.