This item is Discontinued.

Wearwell Antifatigue Mat, 8 ft. L x 2 ft. W, 1/2" Thickness, Corrugated, Black 431.12X2X8BK

Antifatigue Mat, 8 ft. L x 2 ft. W, 1/2" Thickness, Corrugated, Black (Discontinued)

  • Mfr # 431.12X2X8BK
  • Zoro # G4674026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431.12X2X8BK
Zoro #
G4674026
UPC #
715411960378
Country of Origin
United States

Dimensions

Length
8 ft.
Width
2 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Corrugated
Standards
MVSS 302/'A' Rating; ASTM D395-98
Application
Assembly and Fulfillment; Dry Environment
Type
Anti-Fatigue Matting

Description

Corrugated SpongeCote,2 ft. x 8 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.