Antifatigue Mat, 8 ft. L x 2 ft. W, 15/16" Thickness, Diamond Plate, Black/Yellow
Mfr # 414.1516X2X8CHV
Zoro # G4752085
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Width
2 ft.
Material
PVC Surface With Nitrile Infused Sponge
Thickness
15/16"
Mat Surface Pattern
Diamond Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
414.1516X2X8CHV
Zoro #
G4752085
UPC #
715411994908
Country of Origin
United States
Dimensions
Length
8 ft.
Width
2 ft.
Thickness
15/16"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
For Use With
Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
Type
Anti-Fatigue Matting
Description
UltraSoft Diamond-Plate Mat,Blk/Y,2x8ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.