Antifatigue Mat, 8 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow
Mfr # 495
Zoro # G0923498
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Thickness
9/16"
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
495
Zoro #
G0923498
UPC #
715411191611
Country of Origin
United States
Dimensions
Length
8 ft.
Width
2 ft.
Thickness
9/16"
Length (Straight Wireway)
8 ft
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Application
Suitable For Dry Environments
Antimicrobial
Yes
Antifatigue
Yes
Weight
19.2 lb
Oil Resistant
No
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Description
Antifatigue Mat, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.