Antifatigue Mat, 8 ft. L x 3 ft. W, 15/16" Thickness, Vinyl, Diamond Plate
Mfr # 495
Zoro # G0920862
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Color
Black with Yellow Border
Length
8 ft.
Width
3 ft.
Thickness
15/16"
Material
PVC Surface With PVC Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
495
Zoro #
G0920862
UPC #
715411671359
Country of Origin
United States
Dimensions
Length
8 ft.
Width
3 ft.
Thickness
15/16"
Width and Length
3 ft x 8 ft
Details
Item
Antifatigue Mat
Color
Black with Yellow Border
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Application
Suitable For Dry Environments
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Brake Fluid Resistant
No
Antifatigue
Yes
Oil Resistant
No
Antimicrobial
Yes
Weight
40.8 lb
Fire Resistant/Fire Retardant
Fire Resistant
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Mat Hardness
TBD
Description
Antifatigue Mat, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 8 ft, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.