This item is Discontinued.

Wearwell Antifatigue Mat, 8 ft. L x 3 ft. W, 7/8" Thickness, Marble, Blue 496.78X3X8BL

Antifatigue Mat, 8 ft. L x 3 ft. W, 7/8" Thickness, Marble, Blue (Discontinued)

  • Mfr # 496.78X3X8BL
  • Zoro # G4393859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496.78X3X8BL
Zoro #
G4393859
UPC #
715411774944
Country of Origin
United States

Dimensions

Length
8 ft.
Width
3 ft.
Thickness
7/8"

Details

Item
Antifatigue Mat
Color
Blue
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Application
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
Type
Anti-Fatigue Matting

Description

UltraSoft Tile Top Mat,Blue,3ft.x8ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.