Antifatigue Mat, 9 ft. L x 3 ft. W, 3/8" Thickness, Ribbed, Black/Yellow

  • Mfr # 451.38X3X9BYL

  • Zoro # G4644090


product price:  $92.59
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
9 ft.
Width
3 ft.
Material
PVC Sponge
Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451.38X3X9BYL
Zoro #
G4644090
UPC #
715411889310
Country of Origin
United States

Dimensions

Length
9 ft.
Width
3 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Sponge
Mat Surface Pattern
Ribbed
Standards
DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Application
Light Industrial Applications; Dry Environment
Type
Anti-Fatigue Matting

Description

Tuf Sponge,3 ft. x 9 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.