Antifatigue Mat, 9 ft. L x 3 ft. W, 3/8" Thickness, Ribbed, Gray
Mfr # 451.38X3X9GY
Zoro # G4644081
product price:Â $78.89
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
3 ft.
Thickness
3/8"
Material
PVC Sponge
Mat Surface Pattern
Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
451.38X3X9GY
Zoro #
G4644081
UPC #
715411890989
Country of Origin
United States
Dimensions
Length
9 ft.
Width
3 ft.
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Gray
Material
PVC Sponge
Mat Surface Pattern
Ribbed
Standards
DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Application
Light Industrial Applications; Dry Environment
For Use With
Light Industrial Applications; Dry Environment
Type
Anti-Fatigue Matting
Description
Tuf Sponge,3 ft. x 9 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.