Antifatigue Mat, 9 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black
Mfr # 415
Zoro # G0917581
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415
Zoro #
G0917581
UPC #
715411831531
Country of Origin
United States
Dimensions
Length
9 ft.
Width
4 ft.
Thickness
9/16"
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Application
Suitable For Dry Environments
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Oil Resistant
No
Weight
39.6 lb
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Description
Antifatigue Mat, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 9 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.