Antifatigue Mat, 9" L x 6" W, 7/8" Thickness, PVC, Open Grid, Black

  • Mfr # 561.78X6X9X9BK

  • Zoro # G4387629


product price:  $70.99
/ea

Key Features

Color
Black
Width
6"
Material
PVC
Thickness
7/8"
Surface Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561.78X6X9X9BK
Zoro #
G4387629
UPC #
715411198771
Country of Origin
United States

Dimensions

Length
9"
Width
6"
Thickness
7/8"
Width and Length
9 in x 9 in

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Open Grid
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; ASTMASTM D 3884; ASTM F1677-05; ASTM D575-91
Application
For use with any ErgoDeck Flooring System
Type
Solid Matting
Antimicrobial
No
Matting Series Compatibility
ErgoDeck(TM)
Anti-Slip Surface
Yes
Welding Safe
No
Recycled Content
80%
NFSI High Traction Certified
Yes
Washdown Safe
No
Edge Gender
Female
Surface Texture
Grit
DOC FF1-70 Rating
Yes
Autoclavable
No
Surface Design
Grit
Connection Style
Peg and Hole
Metal Detectable
No
NSF/ANSI 52
No
Melt Point
300 Degrees F
Anti-Slip Backing
Yes
X-Ray Detectable
No
Mat Product Type
Ramp Inside Corner
Resistance Properties
Abrasion-Resistant
USDA Certified
No
Series
ErgoDeck(TM)
Number of Corners
1
Backing Characteristics
Gritted Surface with Ridges

Description

Ramp Inside Corner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content 80 Percent, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Gritted Surface with Ridges, Surface Texture Grit, USDA Certified No, X-Ray Detectable No, Washdown Safe No, Color Black, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 9 in, Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.