This item is Discontinued.

Wearwell Antifatigue Mat, 75 ft. L x 3 ft. W, 1/2" Thickness, Corrugated, Black 431.12X3X75BK

Antifatigue Mat, 75 ft. L x 3 ft. W, 1/2" Thickness, Corrugated, Black (Discontinued)

  • Mfr # 431.12X3X75BK
  • Zoro # G0917642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431.12X3X75BK
Zoro #
G0917642
UPC #
715411229536
Country of Origin
United States

Dimensions

Length
75 ft.
Width
3 ft.
Thickness
1/2"
Length (Straight Wireway)
75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; ASTM D395-98 / 20%
Application
Suitable For Dry Environments
Oil Resistant
No
Fire Resistant/Fire Retardant
Fire Resistant
Edges
beveled
Antimicrobial
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Mat Backing Material
Vinyl
Brake Fluid Resistant
No
Weight
338 lb
For Use With
Suitable For Dry Environments
Type
Anti-Fatigue Matting
Backing Material
Vinyl
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 75 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.