Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclavable Mat, 1/2 in Thick, Gray, 2 in W x 3 ft L

  • Mfr # 580

  • Zoro # G0912733


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Overall Width
2 in
Overall Length
3 ft
Size
2 in Beveled 580 W
Color
Gray
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580
Zoro #
G0912733
UPC #
715411011643
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
3 ft
Size
2 in Beveled 580 W
Thickness
1/2 in
Mat Length
3 ft
Mat Width
24 in
Mat Thickness
1/2 in

Details

Item
Autoclavable Mat
Color
Gray
Edge Style
Beveled
Mat Surface Pattern
Flexible Domed
Mat Color
Gray
Surface Design
Flexible Domed
Mat Type
Autoclave Mat

Description

Autoclavable Mat, Width 2 ft., Thickness 1/2 in, Surface Design Flexible Domed, Length 3 ft., Mat Product Type Autoclavable Mat, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.