This item is Discontinued.

Wearwell Antifatigue Mat, 15 ft. L x 3 ft. W, 1/2" Thickness, Diamond Plate, Black 513.12X3X15DPBK

Antifatigue Mat, 15 ft. L x 3 ft. W, 1/2" Thickness, Diamond Plate, Black (Discontinued)

  • Mfr # 513.12X3X15DPBK
  • Zoro # G4390219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513.12X3X15DPBK
Zoro #
G4390219
UPC #
715411850334
Country of Origin
United States

Dimensions

Length
15 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black
Material
Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Type
Anti-Fatigue Matting

Description

Anti-Fatigue Diamond Mat,3ft. x 15ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.