This item is Discontinued.

Wearwell Antifatigue Mat, 56 ft. L x 4 ft. W, 1/2" Thickness, Diamond Plate, Black 513.12X4X56DPBK

Antifatigue Mat, 56 ft. L x 4 ft. W, 1/2" Thickness, Diamond Plate, Black (Discontinued)

  • Mfr # 513.12X4X56DPBK
  • Zoro # G4388216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
513.12X4X56DPBK
Zoro #
G4388216
UPC #
715411852277
Country of Origin
United States

Dimensions

Length
56 ft.
Width
4 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black
Material
Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Type
Anti-Fatigue Matting

Description

Anti-Fatigue Diamond Mat,4ft. x 56ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.