Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Electrically Conductive Runner, 3/32" Thick, PVC Surface With Nitrile Infused Sponge

  • Mfr # 785.332X4X21SMBK

  • Zoro # G4376191


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft.
Color
Black
Thickness
3/32"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785.332X4X21SMBK
Zoro #
G4376191
UPC #
715411326488
Country of Origin
United States

Dimensions

Overall Length
21 ft.
Overall Width
4 ft.
Thickness
3/32"

Details

Item
Electrically Conductive Runner
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Smooth

Description

Electrically Conductive,Smooth 4ftx21ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.