Shop WEARWELL
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Electrically Conductive Runner, 3/32" Thick, PVC Surface With Nitrile Infused Sponge
- Mfr # 785.332X4X31SMBK
- Zoro # G4376097
product price:Â
$
1,265.99
/ea
Key Features
Overall Width
4 ft.
Color
Black
Thickness
3/32"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 785.332X4X31SMBK
- Zoro #
- G4376097
- UPC #
- 715411326587
- Country of Origin
- United States
Dimensions
- Overall Length
- 31 ft.
- Overall Width
- 4 ft.
- Thickness
- 3/32"
Details
- Item
- Electrically Conductive Runner
- Color
- Black
- Material
- PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern
- Smooth
Description
Electrically Conductive,Smooth 4ftx31ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.