Black Electrically Conductive Runner, 3/32" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 785.332X4X40SMBK
Zoro # G4376009
product price: $1,680.99
/eaKey Features
Overall Width
4 ft.
Color
Black
Thickness
3/32"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
785.332X4X40SMBK
Zoro #
G4376009
UPC #
715411326686
Country of Origin
United States
Dimensions
Overall Length
40 ft.
Overall Width
4 ft.
Thickness
3/32"
Details
Item
Electrically Conductive Runner
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Smooth
Description
Electrically Conductive,Smooth 4ftx40ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.