Black Electrically Conductive Runner, 5/32" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 785.532X4X7DPBK
Zoro # G4374161
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 ft.
Color
Black
Thickness
5/32"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
785.532X4X7DPBK
Zoro #
G4374161
UPC #
715411327812
Country of Origin
United States
Dimensions
Overall Length
7 ft.
Overall Width
4 ft.
Thickness
5/32"
Details
Item
Electrically Conductive Runner
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Description
Elec Cond Diamond Plate Mat,4ft. x 7ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.