Black Electrically Conductive Runner, 9/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.916X3X75SMBK
Zoro # G4369849
product price:Â $3,255.99
/eaKey Features
Overall Length
75 ft.
Color
Black
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
786.916X3X75SMBK
Zoro #
G4369849
UPC #
715411609680
Country of Origin
United States
Dimensions
Overall Length
75 ft.
Overall Width
3 ft.
Thickness
9/16"
Length
75 ft.
Width
3 ft.
Details
Item
Electrically Conductive Runner
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
For Use With
ESD Applications
Type
Anti-Fatigue Matting
Mat Surface Pattern
Smooth
Description
Electrically Cond Mat,Smooth,3ftx75ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.