Shop WEARWELL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Electrically Conductive Runner, 9/16" Thick, PVC Surface With Nitrile Infused Sponge
- Mfr # 786.916X4X36DPBK
- Zoro # G4369255
product price:Â
$
2,028.99
/ea
Key Features
Overall Length
36 ft.
Color
Black
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 786.916X4X36DPBK
- Zoro #
- G4369255
- UPC #
- 715411770649
- Country of Origin
- United States
- Item
- Electrically Conductive Runner
- Color
- Black
- Material
- PVC Surface With Nitrile Infused Sponge
- Standards
- MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
- For Use With
- ESD Applications
- Type
- Anti-Fatigue Matting
- Mat Surface Pattern
- Diamond Plate
Dimensions
- Overall Length
- 36 ft.
- Overall Width
- 4 ft.
- Thickness
- 9/16"
- Length
- 36 ft.
- Width
- 4 ft.
Description
Elec Cond Diamond Plate Mat,4ft.x36ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.