Black Electrically Conductive Runner, 9/16" Thick, PVC Surface With Nitrile Infused Sponge

  • Mfr # 786.916X4X47SMBK

  • Zoro # G4369027


product price:  $2,829.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Length
47 ft.
Color
Black
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786.916X4X47SMBK
Zoro #
G4369027
UPC #
715411884766
Country of Origin
United States

Dimensions

Overall Length
47 ft.
Overall Width
4 ft.
Thickness
9/16"
Width
4 ft.
Length
47 ft.

Details

Item
Electrically Conductive Runner
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
For Use With
ESD Applications
Type
Anti-Fatigue Matting
Mat Surface Pattern
Smooth

Description

Electrically Cond Mat,Smooth,4ftx47ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.