Shop WEARWELL
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Electrically Conductive UltraSoft Mat, 15/16" Thick, PVC Surface With Nitrile Infused Sponge
- Mfr # 786.1516X4X37SMBK
- Zoro # G4372116
product price:Â
$
2,606.99
/ea
Key Features
Overall Length
37 ft.
Color
Black
Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 786.1516X4X37SMBK
- Zoro #
- G4372116
- UPC #
- 715411883943
- Country of Origin
- United States
Dimensions
- Overall Length
- 37 ft.
- Overall Width
- 4 ft.
- Thickness
- 15/16"
- Length
- 37 ft.
- Width
- 4 ft.
Details
- Item
- Electrically Conductive UltraSoft Mat
- Color
- Black
- Material
- PVC Surface With Nitrile Infused Sponge
- Standards
- MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
- For Use With
- ESD Applications
- Type
- Anti-Fatigue Matting
- Mat Surface Pattern
- Smooth
Description
Ultrasoft Smooth Mat,Elec Cond,4ftx37ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.