Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wearwell Interlocking Antifatigue Mat Tile, PVC, 5/8" Thick, 20 PK 542.58X12X12BK-CS20

Interlocking Antifatigue Mat Tile, PVC, 5/8" Thick, 20 PK (Discontinued)

  • Mfr # 542.58X12X12BK-CS20
  • Zoro # G9967745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542.58X12X12BK-CS20
Zoro #
G9967745
UPC #
715411549993
Country of Origin
United States

Dimensions

Thickness
5/8"
Length
12"
Size of Drainage Holes
0.660" dia.
Size (WxL)
12 in x 12 in

Details

Item
Interlocking Antifatigue Mat Tile
Color
Black
Material
PVC
Surface Design
Grit
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
ASTM F1677, ASTM D 3884, FMVSS 306
Antifatigue Material
Yes
Mat Section
Center Section
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
Yes
Shape of Drainage Holes
Octagon
Antifatigue
Yes
Welding Safe
No
Mat Ramp Material
Vinyl
Fire Resistant/Fire Retardant
Fire Resistant
Drainage Holes Per Sq. Ft.
148.0
Interlocking Mat Edges
(4) Interlocking
Matting Series Compatibility
F.I.T.(TM)
Antimicrobial
No
Edges
(4) Interlocking
Mat Shape
Square
Oil Resistant
Yes
Mat Hardness Base
5/8 in Vinyl
Surface Material
PVC
Other Standards
ASTM D3884, ASTM F1677, FMVSS 302
Component
Mat Tile
Mat Hardness
Super-Soft
Component Type
Antifatigue Mat Tile
Flame Resistant/Fire Retardant
Flame Resistant

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Width 12 in, Welding Safe No, Thickness 5/8 in, Surface Texture Grit, Surface Material PVC, Surface Design Grit, Length 12 in, Matting Series Compatibility F.I.T.(TM), Mat Shape Square, Mat Product Type Interlocking Antifatigue Mat Tile, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.