Zoro Homepage
This item is Discontinued.
Wearwell Black Military Switchboard Mat, 1/8" Thick, PVC 711.18X3X6BK

Black Military Switchboard Mat, 1/8" Thick, PVC (Discontinued)

  • Mfr # 711.18X3X6BK
  • Zoro # G4379280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711.18X3X6BK
Zoro #
G4379280
UPC #
715411926992
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Width
6 ft
Thickness
1/8"
Width
3 ft.
Length
6 ft.

Details

Item
Military Switchboard Mat
Color
Black
Material
PVC
Standards
ASTM D1056 -20 to 160 degrees Fahrenheit; ASTM D412-98a Die C 500 psi
For Use With
Mining, Munitions, Military, Utilities, Heavy Industry
Type
Non-Conductive Anti-Fatigue Matting
Mat Surface Pattern
Smooth

Description

Switchboard Mat,Smooth Military,3ftx6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.