Black Weldsafe Mat, 2 ft. W x 6 ft. L, 9/16" Thick
Mfr # 447.916X2X6BK
Zoro # G4649036
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
2 ft.
Material
Natural Rubber Surface With Nitrile Sponge
Thickness
9/16"
Mat Surface Pattern
Weldsafe Ultrasoft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
447.916X2X6BK
Zoro #
G4649036
UPC #
715411899630
Country of Origin
United States
Dimensions
Width
2 ft.
Length
6 ft.
Thickness
9/16"
Details
Item
Weldsafe Mat
Color
Black
Material
Natural Rubber Surface With Nitrile Sponge
Mat Surface Pattern
Weldsafe Ultrasoft
For Use With
Manufacturing; Transportation; Dry Environment
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Type
Solid Matting
Description
Weldsafe Mat,2 ft. x 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.