Shop WEARWELL
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Weldsafe Mat, 3 ft. W x 30 ft. L, 9/16" Thick
- Mfr # 447.916X3X30BK
- Zoro # G4648756
product price:Â
$
953.99
/ea
Key Features
Color
Black
Width
3 ft.
Material
Natural Rubber Surface With Nitrile Sponge
Thickness
9/16 in
For Use With
Manufacturing; Transportation; Dry Environment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447.916X3X30BK
- Zoro #
- G4648756
- UPC #
- 715411900589
- Country of Origin
- United States
- Item
- Weldsafe Mat
- Color
- Black
- Material
- Natural Rubber Surface With Nitrile Sponge
- For Use With
- Manufacturing; Transportation; Dry Environment
- Standards
- MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
- Mat Surface Pattern
- Weldsafe Ultrasoft
- Type
- Solid Matting
Dimensions
- Width
- 3 ft.
- Length
- 30 ft.
- Thickness
- 9/16 in
Description
Weldsafe Mat,3 ft. x 30 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.