Black Weldsafe Ultrasoft Mat, 3 ft. W x 44 ft. L, 7/8" Thick
Mfr # 447.78X3X44BK
Zoro # G4650725
product price:Â $1,611.99
/eaKey Features
Color
Black
Width
3 ft.
Material
Natural Rubber Surface With Nitrile Sponge
Thickness
7/8"
For Use With
Dry Environment; Welding Applications; Manufacturing; Transportation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
447.78X3X44BK
Zoro #
G4650725
UPC #
715411902859
Country of Origin
United States
Dimensions
Width
3 ft.
Length
44 ft.
Thickness
7/8"
Details
Item
Weldsafe Ultrasoft Mat
Color
Black
Material
Natural Rubber Surface With Nitrile Sponge
For Use With
Dry Environment; Welding Applications; Manufacturing; Transportation
Standards
MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Type
Solid Matting
Description
Weldsafe Ultrasoft Mat,3 ft. x 44 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.