Black Weldsafe Ultrasoft Mat, 4 ft. W x 43 ft. L, 7/8" Thick

  • Mfr # 447.78X4X43BK

  • Zoro # G4650031


product price:  $2,229.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Width
4 ft.
Material
Natural Rubber Surface With Nitrile Sponge
Thickness
7/8"
For Use With
Dry Environment; Welding Applications; Manufacturing; Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447.78X4X43BK
Zoro #
G4650031
UPC #
715411903559
Country of Origin
United States

Dimensions

Width
4 ft.
Length
43 ft.
Thickness
7/8"

Details

Item
Weldsafe Ultrasoft Mat
Color
Black
Material
Natural Rubber Surface With Nitrile Sponge
For Use With
Dry Environment; Welding Applications; Manufacturing; Transportation
Standards
MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Type
Solid Matting

Description

Weldsafe Ultrasoft Mat,4 ft. x 43 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.