Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wearwell 19 ft. L x PVC, 1/4" Thick 701.14X2X19BK

19 ft. L x PVC, 1/4" Thick (Discontinued)

  • Mfr # 701.14X2X19BK
  • Zoro # G4385641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701.14X2X19BK
Zoro #
G4385641
UPC #
715411852505
Country of Origin
United States

Dimensions

Length
19 ft.
Width
2 ft.
Thickness
1/4"

Details

Item
Diamond Plate Switchboard Mat
Color
Black
Material
PVC
Mat Surface Pattern
Diamond Plate
Standards
ASTM D178-01; ASTM D412; ASTM D149
Type
Non-Conductive

Description

Diamond Plate Switchboard Mat,2ft x 19ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.