Disposable Tacky Mat, Polyethylene, 0.3970mm Thick, 18 in W x 36 in L, White, 30, 4 PK
Mfr # 095
Zoro # G0909288
product price:Â $116.99
/pk 4, $29.25/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Overall Length
36 in
Antimicrobial
No
Mat Thickness
0.3970mm
Mat Electrical Resistance
Electrical Properties Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095
Zoro #
G0909288
UPC #
715411700684
Country of Origin
Korea, Republic of
Dimensions
Overall Width
18 in
Overall Length
36 in
Mat Thickness
0.3970mm
Details
Item
Disposable Tacky Mat
Mat Color
White
Material
Polyethylene
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Sheets Remaining Indicator
Numbered
Oil Resistant
No
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Number of Sheets
30
Description
Disposable Tacky Mat, Mat Width 18 in, Mat Length 3 ft, Sheet Thickness 0.397 mm, Sheet Material Polyethylene Film, Number of Sheets per Mat 30, Sheets Remaining Indicator Numbered, Overall Thickness 3.18 mm, No, No, Not Flame Resistant or Fire Retardant, Electrical Properties Not Tested, No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.