Shop WEARWELL
See all product information
Create Account
Disposable Tacky Mat, Polyethylene Film, 0.3970mm Thick, 24 in W x 45 in L, Blue, 30, 4 PK
- Mfr # 095
- Zoro # G0909148
product price:Â
$
184.99
/pk of 4, $46.25/ea
Free Shipping & Returns
Key Features
Material
Polyethylene Film
Antimicrobial
No
Mat Thickness
0.3970mm
Mat Length
3 ft 9 in
Sheet Thickness
0.397 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 095
- Zoro #
- G0909148
- UPC #
- 715411721450
- Country of Origin
- Korea, Republic of
- Item
- Disposable Tacky Mat
- Mat Color
- Blue
- Material
- Polyethylene Film
- Antimicrobial
- No
- Number of Sheets per Mat
- 30
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Brake Fluid Resistant
- No
- Oil Resistant
- No
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Color
- Blue
- Sheets Remaining Indicator
- Numbered
- Sheet Material
- Polyethylene Film
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
- Number of Sheets
- 30
Dimensions
- Overall Width
- 24 in
- Overall Length
- 45 in
- Mat Thickness
- 0.3970mm
- Mat Length
- 3 ft 9 in
- Sheet Thickness
- 0.397 mm
- Length
- 45"
- Overall Thickness
- 3.18 mm
- Mat Width
- 24 in
- Width
- 24"
Description
Disposable Tacky Mat, Mat Width 24 in, Mat Length 3 ft 9 in, Sheet Thickness 0.397 mm, Sheet Material Polyethylene Film, Number of Sheets per Mat 30, Sheets Remaining Indicator Numbered, Overall Thickness 3.18 mm, No, No, Not Flame Resistant or Fire Retardant, Electrical Properties Not Tested, No, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.