Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drainage Mat, Nitrile, Smooth, 3 ft. W x 4 ft. L, Black with Yellow Border

  • Mfr # 476

  • Zoro # G0917432


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Color
Black with Yellow Border
Width
3 ft.
Thickness
5/8"
Surface Material
Nitrile
Mat Surface Pattern
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476
Zoro #
G0917432
UPC #
715411005598
Country of Origin
Mexico

Dimensions

Length
4 ft.
Width
3 ft.
Thickness
5/8"
Mat Width
3 ft
Mat Thickness
5/8 in
Size of Drainage Holes
0.750 in dia
Mat Length
4 ft
Drainage Hole Diameter
0.750 in dia

Details

Item
Drainage Mat
Color
Black with Yellow Border
Surface Material
Nitrile
Mat Surface Pattern
Smooth
Backing Material
Nitrile
Mat Surface Material
Nitrile
Mat Shape
Rectangle
Edges
Straight
Standards
FMVSS 302, ASTM F1677, Federal Standard 191
Oil Resistant
Yes
Brake Fluid Resistant
Yes
Mat Backing Material
Nitrile
Welding Safe
Yes
Mat Ramp Material
No Ramp
Drainage Holes Per Sq. Ft.
288.0
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Shape of Drainage Holes
Circle
Mat Color
Black with Yellow Border
Anti-Slip Surface
No
Antimicrobial
Yes
Drainage Holes per Sq. Ft.
288.0
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Antifatigue Material
Yes
Edge Style
Straight
Drainage Holes per sq ft
288
Drainage Hole Shape
Circle
Ramp Material
No Ramp
Other Standards
FMVSS 302, ASTM F1677, Federal Standard 191

Description

Drainage Mat, Anti-Slip Surface No, Length 4 ft., Width 3 ft., Welding Safe Yes, Thickness 5/8 In., Mat Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.