Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drainage Mat, Rubber, Smooth, 3 ft. W x 4 ft. L, Black

  • Mfr # 476

  • Zoro # G0917417


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
3 ft.
Thickness
5/8"
Surface Material
Rubber
Mat Surface Pattern
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476
Zoro #
G0917417
UPC #
715411005703
Country of Origin
Mexico

Dimensions

Length
4 ft.
Width
3 ft.
Thickness
5/8"
Mat Width
3 ft
Mat Length
4 ft
Size of Drainage Holes
0.750 in dia
Mat Thickness
5/8 in
Drainage Hole Diameter
0.750 in dia

Details

Item
Drainage Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Smooth
Backing Material
Rubber
Edges
Straight
Mat Surface Material
Rubber
Welding Safe
No
Antimicrobial
No
Oil Resistant
Yes
Mat Color
Black
Drainage Holes Per Sq. Ft.
288.0
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Surface
No
Mat Backing Material
Rubber
Mat Ramp Material
No Ramp
Antifatigue
Yes
Shape of Drainage Holes
Circle
Brake Fluid Resistant
Yes
Standards
FMVSS 302, ASTM F1677, Federal Standard 191
Mat Shape
Rectangle
Drainage Holes per Sq. Ft.
288.0
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Antifatigue Material
Yes
Drainage Hole Shape
Circle
Drainage Holes per sq ft
288
Edge Style
Straight
Other Standards
FMVSS 302, ASTM F1677, Federal Standard 191
Ramp Material
No Ramp

Description

Drainage Mat, Anti-Slip Surface No, Length 4 ft., Width 3 ft., Welding Safe No, Thickness 5/8 In., Mat Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.