This item is Discontinued.

Wearwell Drainage Mat, Vinyl, Textured Drainage Slots, 3 Ft W x 5 Ft L, Black with Yellow Border 475

Drainage Mat, Vinyl, Textured Drainage Slots, 3 Ft W x 5 Ft L, Black with Yellow Border (Discontinued)

  • Mfr # 475
  • Zoro # G0911808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475
Zoro #
G0911808
UPC #
715411403936
Country of Origin
United States

Dimensions

Length
5 Ft
Width
3 Ft
Thickness
3/8 In
Drainage Hole Diameter
3.140 in L x 0.250 in W

Details

Item
Drainage Mat
Color
Black with Yellow Border
Surface Material
Vinyl
Mat Surface Pattern
Textured Drainage Slots
Backing Material
Vinyl
Antimicrobial
No
Brake Fluid Resistant
Yes
Mat Shape
Rectangle
Oil Resistant
Yes
Anti-Slip Surface
Yes
Welding Safe
No
Edge Style
Beveled
Drainage Hole Shape
Ellipse
Drainage Holes per sq ft
24
Antifatigue Material
Yes
Other Standards
Not Tested
Ramp Material
No Ramp

Description

Drainage Mat, Anti-Slip Surface Yes, Length 5 ft., Width 3 ft., Welding Safe No, Thickness 3/8 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.