Zoro Homepage

Drainage Runner, Rubber, Smooth, 3 ft. W x 20 ft. L, Black

  • Mfr # 474

  • Zoro # G0917347


product price: $335.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
3 ft.
Thickness
1/2"
Surface Material
Rubber
Mat Surface Pattern
Smooth
Backing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474
Zoro #
G0917347
UPC #
715411305445
Country of Origin
United States

Dimensions

Length
20 ft.
Width
3 ft.
Thickness
1/2"
Mat Width
3 ft
Mat Length
20 ft
Size of Drainage Holes
0.850 in dia
Mat Thickness
1/2 in
Drainage Hole Diameter
0.850 in dia

Description

Drainage Runner, Anti-Slip Surface Yes, Length 20 ft., Width 3 ft., Welding Safe No, Thickness 1/2 In., Mat Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.